Page 1 of 26

Next

Compare
JHM318410-2

COMPARE

JHM318410-2

Description
JHM318410-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JHM318410-N0000

BDI # 1360232

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 6.102
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 155
Other Features: Heavy Medium Duty
Global Part Number GPN: 650047
Precision Class: Standard
Basic Number: JHM318410

Price Inventory : In stock
Loading Price
QTY
KM-24 L/N

COMPARE

KM-24 L/N

Description
KM 24 ; LOCKNUT

ROD ENDS MECHANICAL

Part # KM24

BDI # 17199338

Features

Thread Size: M120 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.102
Outside Diameter - Millimeter: 155
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : In stock
Loading Price
QTY
B-LOC B400 4-3/16IN

COMPARE

B-LOC B400 4-3/16IN

Description
B-LOC B400 4-3/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T402403

BDI # 17283518

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.102

Outside Diameter - Millimeter: 155
Bore - Millimeter: 106.375
Length - Millimeter: 33
Other Features: 14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
ZKLF70155-2Z-XL

COMPARE

ZKLF70155-2Z-XL

Description
ZKLF70155-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF70155-2Z-XL

BDI # 18103036

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 6.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
29318M

COMPARE

29318M

Description
29318M SPHERICAL ROLLER THRUST BEARING ; 90MM BOREX155MM ODX39MM W

NSK

Part # 29318M

BDI # 20400666

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.543
Height - Inch: 1.535
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 6.102
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY