AN 24
Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS
Part # AN 24
BDI # 1353819
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479
6IN SPIRAFLEX BLACK
Description
6IN SPIRAFLEX BLACK WATER HOSE ; 100FT/REL
Part # 20466364
BDI # 27339291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Typical Use:
Irrigation | Washdown | Dewatering | Coal Preparation | Utility Plant
Inside Diameter - Millimeter:
152.4
Color:
Black
LS225 IN-SHEAR SPIDER AND RING
Description
LS225 IN-SHEAR SPIDER AND RING CPLG ELE ; STAINLESS STEEL
Part # LS225-JAW IN SHEAR SPIDER/RING-URE
BDI # 597270
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
Coupling Type:
Jaw Coupling
Torque:
4200In-Lbs
LS225 IN-SHEAR SPIDER 6 PIN
Description
LS225 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 6.13" OD URETHANE
Part # LS225-JAW IN SHEAR SPDR-URE
BDI # 596850
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.702
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
4200In-Lbs