AN 24

COMPARE

AN 24

Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS

TIMKEN

Part # AN 24

BDI # 1353819

Features

Thread Size: 4.716-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Threads per Inch: 12

Nominal Thickness - Inch: 0.823
Nominal Thickness - Millimeter: 20.904

Price Inventory : Available to order
Loading Price
QTY
N 026

COMPARE

N 026

Description
N 026 BRG LOCKNUT

TIMKEN

Part # N 026

BDI # 1367070

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY
6IN SPIRAFLEX BLACK

COMPARE

6IN SPIRAFLEX BLACK

Description
6IN SPIRAFLEX BLACK WATER HOSE ; 100FT/REL

CONTINENTAL

Part # 20466364

BDI # 27339291

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Typical Use: Irrigation | Washdown | Dewatering | Coal Preparation | Utility Plant
Inside Diameter - Millimeter: 152.4

Color: Black

Price Inventory : Available to order
Loading Price
QTY
LS225 IN-SHEAR SPIDER 6 PIN

COMPARE

LS225 IN-SHEAR SPIDER 6 PIN

Description
LS225 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 6.13" OD URETHANE

TIMKEN LOVEJOY

Part # LS225-JAW IN SHEAR SPDR-URE

BDI # 596850

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 4200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LS225 IN-SHEAR SPIDER AND RING

COMPARE

LS225 IN-SHEAR SPIDER AND RING

Description
LS225 IN-SHEAR SPIDER AND RING CPLG ELE ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LS225-JAW IN SHEAR SPIDER/RING-URE

BDI # 597270

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
Coupling Type: Jaw Coupling
Torque: 4200In-Lbs

Price Inventory : Available to order
Loading Price
QTY