Page 1 of 17

Next

Compare
L276 50MM 14X3.8MM KW

COMPARE

L276 50MM 14X3.8MM KW

Description
L276 50MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-50MMH7-14X3.8MMKW

BDI # 595463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L276 40MM 12X3.3MM KW

COMPARE

L276 40MM 12X3.3MM KW

Description
L276 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-40MMH7-12X3.3MMKW

BDI # 596422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
HM220110-2

COMPARE

HM220110-2

Description
HM220110-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # HM220110-20024

BDI # 1358489

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.18
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 156.972
Other Features: Heavy Medium Duty
Global Part Number GPN: 647567
Precision Class: Standard
Basic Number: HM220110

Price Inventory : Available to order
Loading Price
QTY
L276 1-3/8 5/16X5/32 KW

COMPARE

L276 1-3/8 5/16X5/32 KW

Description
L276 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 5" HUB DIA

TIMKEN LOVEJOY

Part # L276-HUB-1-3/8-5/16X5/32KW

BDI # 592832

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C276 1-7/16 3/8X3/16

COMPARE

C276 1-7/16 3/8X3/16

Description
C276 1-7/16 3/8X3/16 COUPLING

TIMKEN LOVEJOY

Part # C276-HUB-1-7/16-3/8X3/16KW

BDI # 21562241

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY