010-10650
Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD
Part # 010-10650
BDI # 1309392
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
41.3
Face Width - Inch:
1.626
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing