010-10650

COMPARE

010-10650

Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD

TIMKEN

Part # 010 10650 PULLEY

BDI # 1309392

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 41.3
Face Width - Inch: 1.626

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY