Page 1 of 6

Next

Compare
F2B6280

COMPARE

F2B6280

Description
F2B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 2" BORE

FENNER DRIVES

Part # F2B6280

BDI # 17283145

Features

Maximum Belt Width - Inch: 2
Maximum Belt Width - Millimeter: 50.8
Bearing Type: Ball Bearing
Face Width - Millimeter: 53.34
Face Width - Inch: 2.1

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 6.28
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Bearing

Price Inventory : Available to order
Loading Price
QTY
F4B6280

COMPARE

F4B6280

Description
F4B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 3-3/4" BORE

FENNER DRIVES

Part # F4B6280

BDI # 17283147

Features

Maximum Belt Width - Inch: 3.75
Maximum Belt Width - Millimeter: 95.25
Bearing Type: Ball Bearing
Face Width - Millimeter: 97.79
Face Width - Inch: 3.85

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 6.28
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Bearing

Price Inventory : Available to order
Loading Price
QTY
3B5V60

COMPARE

3B5V60

Description
3B5V60 V-BELT PULLEY SHEAVE ; 3 GROOVE 6.28"OD

BROWNING

Part # 3694239

BDI # 329001

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.28
Outside Diameter - Millimeter: 159.512
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3

Global Part Number GPN: 13375
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
F1B6280

COMPARE

F1B6280

Description
F1B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 1" BORE

FENNER DRIVES

Part # F1B6280

BDI # 17283144

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 30.988
Face Width - Inch: 1.22

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 6.28
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Bearing

Price Inventory : Available to order
Loading Price
QTY
AR-2-37

COMPARE

AR-2-37

Description
AR-2-37 INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 701193

BDI # 356131

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 52.781
Other Features: Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 6.28
Length Thru Bore - Millimeter: 85.725
Outer Race Profile: Spherical
Global Part Number GPN: 563179
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY