Page 1 of 2

Next

Compare
20TPS103

COMPARE

20TPS103

Description
20TPS103 CYL ROLLER THRUST BEARING

TIMKEN

Part # 20TPS103

BDI # 17201202

Features

Height - Millimeter: 0
Bore 1 - Inch: 2
Bore 2 - Millimeter: 52.375
Height - Inch: 0
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 6.31
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B CI 3-3/8 7/8 KW

COMPARE

CJ 75/90B CI 3-3/8 7/8 KW

Description
CJ 75/90B CI 3-3/8 7/8 KW COUPLING HUB ; CURVED JAW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16KW

BDI # 19073922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B HUB CI 80mm KW

COMPARE

CJ 75/90B HUB CI 80mm KW

Description
CJ 75/90B HUB CI 80MM KW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-80MMH7-22X5.4MMKW

BDI # 20306841

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B CI 2-1/2 5/8 KW

COMPARE

CJ 75/90B CI 2-1/2 5/8 KW

Description
CJ 75/90B CI 2-1/2 5/8 KW HUB ; 75A, 75/90B CURVE JAW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-2-1/2-5/8X5/16KW

BDI # 597262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
180-3/4-PULLEY

COMPARE

180-3/4-PULLEY

Description
180.75 PULLEY ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 180-3/4-PULLEY

BDI # 593225

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.31
Outside Diameter - Millimeter: 160.274
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Other Features: Two Sided Moveable
Mounting Method: Finished Bore
Belt Series: A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY