9S 42MM 12X3.3MM KW
Description
9S 42MM 12X3.3MM KW COUPLING HUB
Part # 9S-FLNG-42MMH7-12X3.3MMKW
BDI # 595264
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9S 2-1/8 1/2X1/4 KW
Description
9S 2-1/8 1/2X1/4 KW COUPLING HUB
Part # 9S-FLNG-2-1/8-1/2X1/4KW
BDI # 594371
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9S 1-5/8 3/8X3/16 KW
Description
9S 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 9S-FLNG-1-5/8-3/8X3/16KW
BDI # 594365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9S 1-1/16 1/4X1/8 KW
Description
9S 1-1/16 1/4X1/8 KW FLANGE COUPLING HUB
Part # 9S-FLNG-1-1/16-1/4X1/8KW
BDI # 595579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9S 2-3/4 5/8X3/16 KW
Description
9S 2-3/4 5/8X3/16 KW FLANGE COUPLING HUB
Part # 9S-FLNG-2-3/4-5/8X3/16KW-SP KW
BDI # 595604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs