Page 1 of 11

Next

Compare
120B12H X 2-3/4

COMPARE

120B12H X 2-3/4

Description
120B12H X 2-3/4 SPROCKET

MARTIN SPROCKET & GR

Part # 120B12H X 2-3/4

BDI # 21591075

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120BTL12

COMPARE

H120BTL12

Description
H120BTL12 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL12

BDI # 919522

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.498
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 147.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120B12F X 2-1/2

COMPARE

H120B12F X 2-1/2

Description
H120B12 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 12 TEETH TYPE B 2-1/2IN BORE

TSUBAKI

Part # H120B12F X 2-1/2

BDI # 21971630

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A12

COMPARE

120A12

Description
120A12 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A12

BDI # 615028

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.498
Global Part Number GPN: 31418
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B12H

COMPARE

D120B12H

Description
D120B12H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 12 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D120B12H

BDI # 20639317

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.498
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY