PHP 1SPB160TB
Description
PHP 1SPB160TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPB160TB
BDI # 1282220
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
1610
Number of Grooves:
1
PHP 5SPB160TB
Description
PHP 5SPB160TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 5SPB160TB
BDI # 1282224
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
5
PHP 8SPB160TB
Description
PHP 8SPB160TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 8SPB160TB
BDI # 1282226
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
PHP 38-14M-170TB
Description
PHP 38-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 38-14M-170TB
BDI # 1289788
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed