RAPTOR 40HSB 2-3/8IN
Description
RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT
Part # 015628
BDI # 20492383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 40HTL-2517
Description
RAPTOR 40HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.63" HUB DIA SHAFT
Part # 015807
BDI # 20492701
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
117.602
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed