06BTB54
        
            Description
            
            06BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # 06BTB54
BDI # 613253
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                6.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.663
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                571116
                        
        
                            Pitch Diameter - Millimeter:
                            
                                163.82
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHS 06B-1A54
        
            Description
            
            PHS 06B-1A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1A54
BDI # 1284587
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                6.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.663
                        
        
                            Pitch Diameter - Millimeter:
                            
                                163.82
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1B54
        
            Description
            
            PHS 06B-1B54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1B54
BDI # 1284689
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                6.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.663
                        
        
                            Other Features:
                            
                                14MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                163.82
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                6.449
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.663
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                163.805
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Pitch Diameter - Inch:
                            
                                6.449
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.663
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                573046
                        
        
                            Pitch Diameter - Millimeter:
                            
                                163.805
                        
        
                            Mounting Method:
                            
                                Finished Bore