SET247
Description
SET247-900SA TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # SET247-900SA
BDI # 21961141
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.69
Outside Diameter - Millimeter:
169.926
Bore - Millimeter:
119.634
Bore - Inch:
4.71
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JP12049 (1) | JP12010 (1)
Basic Number:
SET247
Precision Class:
Standard
JW8549P-90KA1
Description
JW8549P-90KA1 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JW8549P-90KA1
BDI # 21962773
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.69
Outside Diameter - Millimeter:
169.926
Bore - Millimeter:
84.836
Bore - Inch:
3.34
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JW8549P (1) | JW8010P (1)
Basic Number:
JW8549P
Precision Class:
Standard
LF25 FLANGE HUB .79 RSB
Description
LF25 FLANGE HUB .79 RSB
Part # LF25-HUB FLNG-.79 RSB
BDI # 593586
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.69
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
85.09
Coupling Type:
Elastomeric Coupling
Torque:
7740In-Lbs
LF28 FLANGE HUB .79 RSB
Description
LF28 FLANGE HUB .79 RSB
Part # LF28-HUB FLNG-.79 RSB
BDI # 595482
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.69
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
85.09
Coupling Type:
Elastomeric Coupling
Torque:
10600In-Lbs
LF25 6B FLANGE HUB 2-3/8 5/8 KW
Description
LF25 6B FLANGE HUB 2-3/8 5/8 KW
Part # 68514471892
BDI # 19074133
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.69
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
85.09
Coupling Type:
Elastomeric Coupling
Torque:
7740In-Lbs