3/8IN POWERCLEAN 3000 BLUE 1000FT/REEL
Description
3/8" POWERCLEAN 3000 BLUE 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Part # 4657-2403
BDI # 18487217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 3000 GRAY 300FT/REEL
Description
3/8" POWERCLEAN 3000 GRAY 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2416
BDI # 18201703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Gray
3/8IN POWERCLEAN 3000 YELLOW 300FT/REEL
Description
3/8" POWERCLEAN 3000 YELLOW 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2417
BDI # 18201704
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Yellow
6G1 385FT/REEL
Description
6G1 XREEL HYDRAULIC HOSE ; POR 3/8" ID SNGLE WIRE 2600PSI 385FT/REL
Part # 46570121
BDI # 1112834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 10400 PSI
Typical Use:
Hydraulic Oil
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Rough Bore