FSRM042205BF18
Description
FSRM042205BF18 SINGLE ROW BALL BEARING ; POR PRECISION MACHINED FLANGED
Part # FSRM042205BF18
BDI # 796049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | Zinc Plated | 0.807" Flange Outside Diameter | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SRM032204BF18
Description
SRM032204BF18 PRECISION BALL BEARING ; POR MACHINED SINGLE ROW
Part # SRM032204BF18
BDI # 796069
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | Zinc Plated | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
K3L2FS160
Description
K3L2FS160 AIRFRAME BEARING ; POR NON-RETURNABLE MTO
Part # K3L2FS160
BDI # 796305
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.156
Other Features:
Airframe Control | Spherical Outside Diameter | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No