F5DD;F5DD Z1 FS50000
Description
F5DD ; F5DD Z1 FS50000 BALL BEARING ; 0.3125IN X 0.6882IN X 0.25IN
Part # F5DD Z1 FS50000
BDI # 1355992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.74
Other Features:
Tapered Outside Diameter | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.74
Other Features:
Deep Groove | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
6.35
Other Features:
Black Oxide Coated
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
SC1-4
Description
SC1-4-SHAFT COLLAR-SPLIT 1PC BLK OX ; POR NON RETURNABLE
Part # SC1-4-SHAFT COLLAR-SPLIT 1PC BLK OX
BDI # 596645
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
6.35
Other Features:
Black Oxide Coated