SS-1622-12
Description
SS-1622-12 SLEEVE BEARING ; SINTERED BRONZE 1/2X11/16X3/4
Part # SS-1622-12
BDI # 18135967
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
17.526
Nominal Outside Diameter - Millimeter:
17.475
SS-1622-24
Description
SS-1622-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X11/16X1-1/2
Part # SS-1622-24
BDI # 18136893
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
17.526
Nominal Outside Diameter - Millimeter:
17.475
6G1HX50FT
Description
6G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574106
BDI # 1112830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
6M4KLXREEL
Description
6M4KLXREEL HYDRAULIC HOSE ; POR M4KL MEGA4000 POLARFLEX 330FT/REEL
Part # 46574472
BDI # 22151010
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
482823