PHP 12-5M-15RSB
Description
PHP 12-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-15RSB
BDI # 1289865
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHP 12-5M-09RSB
Description
PHP 12-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-09RSB
BDI # 1289846
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHP 12-5M-25RSB
Description
PHP 12-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-25RSB
BDI # 1289884
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore