Page 1 of 61

Next

Compare
JP12010-2

COMPARE

JP12010-2

Description
JP12010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JP12010-N0000

BDI # 1425334

Features

Component: Cup
Width - Millimeter: 19.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 170
Global Part Number GPN: 645866
Precision Class: Standard
Basic Number: JP12010

Price Inventory : In stock
Loading Price
QTY
5316WBR

COMPARE

5316WBR

Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD

TIMKEN

Part # 5316WBR

BDI # 1346199

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255378
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22219EMW33C3

COMPARE

22219EMW33C3

Description
22219EMW33C3 SPHERICAL RLR BRG ; 95MM ID 170MM OD 43MM WD

TIMKEN

Part # 22219EMW33C3

BDI # 20054777

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2219EJC3

COMPARE

NJ2219EJC3

Description
NJ2219EJC3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ2219EJC3

BDI # 26851571

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ316EMA

COMPARE

NJ316EMA

Description
NJ316EMA CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ316EMA

BDI # 1367943

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY