Page 1 of 375

Next

Compare
6316LLBC3/EM

COMPARE

6316LLBC3/EM

Description
6316LLBC3/EM DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM W DOUBLE SEALED

NTN

Part # 6316LLBC3/EM

BDI # 1208790

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259304
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6219ZZ

COMPARE

6219ZZ

Description
6219ZZ DEEP GROOVE BALL BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW

NSK

Part # 6219ZZ

BDI # 1186638

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5235
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6316-2RS1/C3

COMPARE

6316-2RS1/C3

Description
6316-2RS1/C3 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR 2 SEALS

SKF

Part # 6316-2RS1/C3

BDI # 1420903

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
29320 E

COMPARE

29320 E

Description
29320 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 100MMB 1 170MMOD 42MM HGT

SKF

Part # 29320 E

BDI # 1418278

Features

Height - Millimeter: 42
Bore 1 - Inch: 3.937
Bore 2 - Millimeter: 127.5
Height - Inch: 1.654
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
NU 1022 ML/C3

COMPARE

NU 1022 ML/C3

Description
NU 1022 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1022 ML/C3

BDI # 1416533

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455386
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY