Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX-39S-68
Description
14MX-39S-68 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77196039
BDI # 1094943
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed