6INX100FT FLEXWING PETROLEUM BLACK 150
Description
6INX100FT FLEXWING PETROLEUM BLACK 150 ; HOSE 100FT/REL
Part # 20015013
BDI # 24571752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Other Features:
30" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Typical Use:
Tank Truck Service Industry
Inside Diameter - Millimeter:
152.4
Color:
Black
6IN PLICORD FLEXWING PETROLEUM BLACK
Description
6IN PLICORD FLEXWING PETROLEUM BLACK ; HOSE PETROLEUM 100FT/REL
Part # 20017526
BDI # 424210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 6.78 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX50FT FLEXTRA TAN 75
Description
6INX50FT FLEXTRA TAN 75 HOSE ; MTL HNDL 50FT/BOX
Part # 20019223
BDI # 423787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | 29" Hg Vacuum | Bend Radius 15 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
152.4
Color:
Tan
6INX100FT COLT ACID-CHEMICAL 125PSI
Description
6"X100' COLT ACID-CHEMICAL 125PSI ; CHEMICAL HOSE 100'/REEL
Part # 4696-0017
BDI # 18202012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 24 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
152.4
Color:
Yellow
1755-13T RB 3/4IN
Description
1755-13T RB 3/4 B HUB SPROCKET ; POR 401-60319-2 NON-SPLIT CAST-IRON
Part # 9120041
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore