Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Triplex Type
Global Part Number GPN:
569880
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
60BS27 1 1/8
Description
60BS27 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 60 CHAIN 27 TEETH 1 ROW
Part # 60BS27 1 1/8
BDI # 622955
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
33558
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
60BS27 1 7/16
Description
60BS27 1 7/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 27T B-HUB ONE SIDE 1.438" FB
Part # 60BS27 1 7/16
BDI # 622961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34598
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31087
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60BTB27
Description
60BTB27 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB27
BDI # 623427
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32196
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed