Page 1 of 14

Next

Compare
AN27

COMPARE

AN27

Description
AN27 ADAPTER SLEEVE

NTN

Part # AN27

BDI # 1214500

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : In stock
Loading Price
QTY
61828-2RZ

COMPARE

61828-2RZ

Description
61828-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61828-2RZ

BDI # 1268239

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2028
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NA 4828

COMPARE

NA 4828

Description
NA 4828 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NA 4828

BDI # 1416183

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
KM 27

COMPARE

KM 27

Description
KM 27 BRG LOCKNUT ; NON-RETURNABLE

SKF

Part # KM 27

BDI # 1419598

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
61828-2RZ-HLU

COMPARE

61828-2RZ-HLU

Description
61828-2RZ-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 140MM X 175MM

INA

Part # 61828-2RZ-HLU

BDI # 24861288

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY