Page 1 of 2

Next

Compare
K16008CP0

COMPARE

K16008CP0

Description
KDN.K16008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K16008CP0

BDI # 22923632

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 6.929
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K16008AR0

COMPARE

K16008AR0

Description
KDN.K16008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K16008AR0

BDI # 22923627

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.929
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K16008XP0

COMPARE

K16008XP0

Description
KDN.K16008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K16008XP0

BDI # 22923636

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.929
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23164CAMKDD2E4C3TF

COMPARE

23164CAMKDD2E4C3TF

Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W

NSK

Part # 23164CAMKDD2E4C3TF

BDI # 24666278

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.929
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
S17003AS0

COMPARE

S17003AS0

Description
S17003AS0 ANGULAR CONTACT BALL BRG ; POR

KAYDON

Part # S17003AS0

BDI # 22925187

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.929
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY