Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
76.987
Length Thru Bore - Inch:
3.031
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
64700-2
Description
64700-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 64700-20024
BDI # 1348577
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
647371
Precision Class:
Standard
Basic Number:
64700
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
644619
Precision Class:
Standard
Basic Number:
64700
1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 744992 7" OD GEAR COUPLING STEEL
Part # 4400165
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01