64700-2
Description
64700-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 64700-20024
BDI # 1348577
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
647371
Precision Class:
Standard
Basic Number:
64700
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
LSE307BRHATL
Description
LSE307BRHATL CYL RLR BEARING HOUSING ; 3-7/16" BORE 7" OD 5.4" W
Part # LSE307BRHATL
BDI # 20348521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
75
Length Thru Bore - Inch:
2.953
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
T581-904B1
Description
T581-904B1 THRUST TAPERED RLR BEARING ; 5-13/16" BORE 1 7" OD 11/16" HGT
Part # T581-904B1
BDI # 1373897
Features
Height - Millimeter:
17.475
Bore 1 - Inch:
5.813
Bore 2 - Millimeter:
147.65
Height - Inch:
0.688
Bore 2 - Inch:
5.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K94495-2
Description
K94495-20001 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # K94495-20001
BDI # 1362188
Features
Component:
Double Cup
Width - Millimeter:
73.025
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
649073
Precision Class:
Standard
Basic Number:
K94495