PHS 06B-1A57
Description
PHS 06B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A57
BDI # 1284588
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 06B-1B57
Description
PHS 06B-1B57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B57
BDI # 1284690
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
06B57
Description
06B57 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06B57
BDI # 23072506
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Simplex Type
Global Part Number GPN:
570408
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed