68709-2
Description
68709-20396 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 68709-20396
BDI # 1349640
Features
Component:
Cup
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
179.984
Global Part Number GPN:
648110
Precision Class:
Standard
Basic Number:
68709
64708-2
Description
64708-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 64708-20024
BDI # 1348592
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
179.984
Global Part Number GPN:
646620
Precision Class:
Standard
Basic Number:
64708
2315U
Description
2315U INSERT ROLLER BEARING ; 3.9375" ID X 7.0885" OD X 2.75" WD CONC
Part # 7555910
BDI # 18139897
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
132.08
Length Thru Bore - Inch:
5.2
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
6315U
Description
6315U INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA TAPRD ADPT
Part # 7571816
BDI # 18141347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
151.638
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar