Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
6MXG5KXTPX330FT
Description
6MXG5KXTPX330FT HOSE ; HYDRAULIC MXG 4K WIRE BRAID 330FT/REL
Part # 6MXG5KXTPX330FT
BDI # 26682994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.71
Outside Diameter - Millimeter:
18
Other Features:
5075 PSI | 350 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black