Page 1 of 549

Next

Compare
22317EMW33C3

COMPARE

22317EMW33C3

Description
22317EMW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE

TIMKEN

Part # 22317EMW33C3

BDI # 20054408

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6220-2Z/C3

COMPARE

6220-2Z/C3

Description
6220-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6220-2Z/C3

BDI # 1421691

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1857
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK /W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6317/C3VL0241

COMPARE

6317/C3VL0241

Description
6317 /C3VL0241 DEEP GROOVE BALL BRG

SKF

Part # 6317/C3VL0241

BDI # 1417742

Features

Enclosure: Open
Outer Race Width - Millimeter: 41
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY