6X100 BLACK GOLD BULK MATERIAL 300D
Description
6X100 BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 100FT/REL
Part # 3129-1014
BDI # 22284619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.13
Outside Diameter - Millimeter:
181.102
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
152.4
Color:
Black
CRT-AS-211E ALL STEEL
Description
CRT-AS-211E ALL STEEL BALL BEARING ; POR MTO
Part # CRT-AS-211E ALL STEEL
BDI # 22279353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.13
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Other Features:
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
CRT-AS-211 ALL STEEL
Description
CRT-AS-211 ALL STEEL BALL BEARING ; POR MTO
Part # CRT-AS-211 ALL STEEL
BDI # 22279361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.13
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Other Features:
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion