Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577838
Pitch Diameter - Millimeter:
183.337
P728M85-E
Description
P728M85-E SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P728M85-E
BDI # 610518
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577497
Pitch Diameter - Millimeter:
183.337
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577839
Pitch Diameter - Millimeter:
183.337
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577728
Pitch Diameter - Millimeter:
183.337
PHP 72-8M-20TB
Description
PHP 72-8M-20TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-20TB
BDI # 1289587
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed