Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571346
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50P35
Description
50P35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170729
BDI # 323869
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9806
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38102
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571236
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed