PHS 06B-1A60
Description
PHS 06B-1A60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A60
BDI # 1284589
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
PHS 06B-1B60
Description
PHS 06B-1B60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B60
BDI # 1284692
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
PHS 35-3B60
Description
PHS 35-3B60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B60
BDI # 1287529
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30911
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
06BTB60
Description
06BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB60
BDI # 613255
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569424
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed