05B-2-72A

COMPARE

05B-2-72A

Description
05B-2-72A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001278

BDI # 18117784

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.221

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.382
Pitch Diameter - Millimeter: 183.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-72A

COMPARE

05B-72A

Description
05B-72A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001347

BDI # 18117867

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.221

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.382
Pitch Diameter - Millimeter: 183.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A72

COMPARE

PHS 05B-1A72

Description
PHS 05B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A72

BDI # 1284468

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.221

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.382
Pitch Diameter - Millimeter: 183.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B72

COMPARE

PHS 05B-1B72

Description
PHS 05B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B72

BDI # 1284533

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 7.221
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.382
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 183.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY