Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.143
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                47.244
                        
        
                            Face Width - Inch:
                            
                                1.86
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-75S-12
        
            Description
            
            8MX-75S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
    
Part # 77181075
BDI # 1117474
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-75S-36
        
            Description
            
            8MX-75S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
    
Part # 77183075
BDI # 1117476
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                199.898
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.143
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter