Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563477
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563480
Mounting Method:
Set Screw
50R HSB 3.750IN WRAPFLEX 794094
Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB
Part # 10057851
BDI # 24118787
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
50R HSB 4.125IN WRAPFLEX 3701691
Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB
Part # 10101755
BDI # 24118793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
189.992
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
579628
Mounting Method:
Finished Bore
Belt Series:
A | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2