FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4"X1/2"LG LIMITED AVAILABILITY
Part # FP812-4
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
P812-8
Description
P812-8 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # P812-8
BDI # 174602
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.075
P812-4
Description
P812-4 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # P812-4
BDI # 174600
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
19.075
FP812-6
Description
FP812-6 FLANGED BEARING ; 0.504" IDX0.751" LIMITED AVAILABILITY
Part # FP812-6
BDI # 174634
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
RCB-081214-FS
Description
RCB-081214-FS ROLLER CLUTCH BEARING ; 1/2IN X 3/4IN X 7/8IN W/SS SPRING
Part # RCB-081214-FS
BDI # 1088488
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.751
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No