238.19

COMPARE

238.19

Description
238.19H OLDHAM MOTION CONTROL DISC

HUCO ENGINEERING

Part # 238.19H

BDI # 18203829

Features

Component: Insert
Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 0.752
Outside Diameter - Millimeter: 19.1

Other Features: Components May or May Not Intermix Among Brands | Natural
Coupling Type: Oldham Coupling
Torque: 15In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3/8INX50FT RUBBER AIR BRAKE HOSE 225PSI

COMPARE

3/8INX50FT RUBBER AIR BRAKE HOSE 225PSI

Description
3/8" X 50' AIR BRAKE HOSE ; POR

GATES

Part # 27240

BDI # 18201909

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.1
Other Features: 225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Typical Use: Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
3/8INX50FT HV GREEN AIR BRAKE STRIPE

COMPARE

3/8INX50FT HV GREEN AIR BRAKE STRIPE

Description
3/8" X 50' AIR BRAKE HOSE ; POR

GATES

Part # 27220

BDI # 18201911

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.1
Other Features: 225 PSI | 15.5 Bar Dynamic WP | 2-Braid | Fiber Reinforcement
Typical Use: Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
3/8IN HV GREEN AIR BRAKE STRIPE 250FT/RL

COMPARE

3/8IN HV GREEN AIR BRAKE STRIPE 250FT/RL

Description
3/8" X 250' CTN AIR BRAKE HOSE ; POR

GATES

Part # 28304

BDI # 18623416

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.1
Other Features: 225 PSI | 15.5 Bar Dynamic WP | 2-Braid | Fiber Reinforcement
Typical Use: Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
3/8IN AB AIR BRAKE 250FT/REEL

COMPARE

3/8IN AB AIR BRAKE 250FT/REEL

Description
3/8" X REEL 250' AIR BRAKE HOSE ; POR

GATES

Part # 28760

BDI # 1103281

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.1
Other Features: 225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Typical Use: Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY