8 5V 750 SF
Description
8 5V 750 SF V-BELT SHEAVE ; 8GR 5V 7-1/2" OD BORED FOR SF BUSHING
Part # 8 5V 750 SF
BDI # 624296
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580692
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
8
3 5V 750 SF
Description
3 5V 750 SF V-BELT SHEAVE ; 3 GROOVES 7-1/2" OD BUSHED
Part # 3 5V 750 SF
BDI # 618350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581360
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
10S 1 3/8
Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 3/8
BDI # 614018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Pilot Diameter - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
6.25
Other Features:
Hub Bore Range 2-9/16 To 3-1/4 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
158.75
Features
Pilot Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
74.625
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Semi-Finished
Pilot Length - Inch:
0
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0