44G-14M-20-3020
Description
44G-14M-20-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296167
BDI # 415742
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577200
Pitch Diameter - Millimeter:
196.08
44G-14M-90-3030
Description
44G-14M-90-3030 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296170
BDI # 415745
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
100
Face Width - Inch:
3.937
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577383
Pitch Diameter - Millimeter:
196.08
44G-14M-37-3020
Description
44G-14M-37-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296168
BDI # 415743
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
44
Face Width - Inch:
1.732
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577266
Pitch Diameter - Millimeter:
196.08
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576944
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore