Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-115
Description
P44-14MGT-115 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 115MM W
Part # 77111044
BDI # 1125727
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-55
Description
P44-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 44T 2.165" BELT W
Part # 77115044
BDI # 1125730
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed