Features
Height - Millimeter:
17
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.669
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Other Features:
Sphered Housing
Rolling Element:
None
K185X195X37-A/0-7
Description
K185X195X37-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K185X195X37-A/0-7
BDI # 1174216
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374069
Self Aligning:
No
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
IR180X195X45-XL
Description
IR180X195X45-XL X-LIFE BRG INNER RING
Part # IR180X195X45-XL
BDI # 1174046
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373856
Self Aligning:
No