LH700 HUB 1-1/2 3/8X3/16KW
Description
LH700 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH700-HUB-1-1/2-3/8X3/16KW
BDI # 23204656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
68.834
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
CJ 90 SPIDER 95A RED
Description
CJ 90 SPIDER 95A RED CPLG ELEMENT ; JAW COUPLING 7.87IN OD URETHANE
Part # CJ90-SPIDER-95A RED URE
BDI # 596556
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
31860In-Lbs
LF50/80 FLANGE HUB .98 RSB
Description
LF50/80 FLANGE HUB .98 RSB
Part # LF50/80-HUB FLNG-.98 RSB
BDI # 593590
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
18600In-Lbs
CJ 90A CI 32MM RSB
Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90A-HUB-CI-32MM-RSB
BDI # 596603
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
LF30 FLANGE HUB .98 RSB
Description
LF30 FLANGE HUB .98 RSB
Part # LF30-HUB FLNG-.98 RSB
BDI # 593588
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs