PB32MXL012

COMPARE

PB32MXL012

Description
PB32MXL012 TIMING PULLEY

GATES

Part # 78260286

BDI # 1126045

Features

Pitch Diameter - Inch: 0.815
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 20.701
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB32MXL025

COMPARE

PB32MXL025

Description
PB32MXL025 TIMING PULLEY

GATES

Part # 78260132

BDI # 1126046

Features

Pitch Diameter - Inch: 0.815
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 20.701
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MXTX50FT

COMPARE

8MXTX50FT

Description
8MXT X50FT HYDRAULIC HOSE ; POR 85048 1/2" ID

GATES

Part # 46579801

BDI # 23710011

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Outside Diameter - Millimeter: 20.193
Other Features: Burst Pressure 16000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use: Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY