6EFG5KXREEL
Description
6EFG5KXREEL SPIRAL WIRE HOSE ; POR 70160 300FT/REEL
Part # 46510120
BDI # 22150958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG4K/REEL
Description
6EFG4K XREEL HYDRAULIC HOSE ; POR 3/8" ID SPIRAL WIRE 300FT/REL
Part # 46510117
BDI # 20533672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG6KXREEL
Description
6EFG6KXREEL HYDRAULIC HOSE ; POR 3/8" ID 0.8" OD 6000PSI 300FT/REEL
Part # 46510123
BDI # 22150922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
1/2IN POWERCLEAN 2500 BLACK 300FT/REEL
Description
4657 2408 ; POWRCLEAN 2500 1/2 2500PSI
Part # 4657-2408
BDI # 18201699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
30 Inch HG Vacuum Rating | Bend Radius 3.5 Inch
Typical Use:
Pressure Wash
Inside Diameter - Millimeter:
12.7
Color:
Black