Page 1 of 2

Next

Compare
CSEB22571H7

COMPARE

CSEB22571H7

Description
CSEB22571H7 CARTRIDGE ROLLER BEARING ; 4-7/16" X 77.967" X 4-1/4"

LINKBELT

Part # 2001125

BDI # 21443814

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.967
Length Thru Bore - Millimeter: 158.75
Length Thru Bore - Inch: 6.25
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
B808M50SF

COMPARE

B808M50SF

Description
B80-8M-50SF ; HPT SPROCKET

BROWNING

Part # 3551538

BDI # 323173

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M30SK

COMPARE

B808M30SK

Description
B80-8M-30SK ; HPT SPROCKET

BROWNING

Part # 3551389

BDI # 323171

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M20SK

COMPARE

B808M20SK

Description
B808M20SK ; HPT SPROCKET

BROWNING

Part # 3695798

BDI # 323169

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M85SF

COMPARE

B808M85SF

Description
B80-8M-85SF ; HPT SPROCKET

BROWNING

Part # 3551678

BDI # 323175

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY