35B65 1/2
Description
35B65 1/2 SPROCKET ; 7.978IN OD 2-1/4IN HUB OD
Part # 35B65 1/2
BDI # 21849986
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.98
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Finished Bore